
Navigator Portable Precision Balance NV323 AM
Mfr # OH-30642240
Zoro # G916554687
product price: $1,059.99
/ea
Free Shipping & Returns
Key Features
Includes
Ac Adapter
Housing Material
Pan Construction Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30642240
Zoro #
G916554687
UPC #
-
Country of Origin
China
Details
Includes
Ac Adapter
Housing Material
Pan Construction Stainless Steel
Description
OHAUS raises the bar in price-performance ratio with the newly-designed Navigator series which is perfect for general weighing applications in laboratory, industrial and education settings. Ruggedly constructed and multifunctional, the Navigator's a powerful balance that can handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.Maximum Capacity: 320 gReadability: 0.001 gPan Size: 3.7 in 93 mmBattery Life: 200 Hours with Disposable BatteriesCommunication: Ethernet Available as an Accessory; RS232 Available as an Accessory; USB Device Available as an AccessoryAuxiliary Display Model: Not ApplicableDimensions: 9.1 in x 4.2 in x 8 in 230 mm x 104 mm x 204 mm LxHxWDisplay: LCD Display with white backlightIn-Use Cover: NoLegal for Trade: Not ApplicableLinearity : 0.005 gNet Weight: 2.2 lb 1 kgPan Construction: Stainless SteelPower: 4 C LR14 Batteries Not Included; AC Adapter IncludedRepeatability, typical: 0.002 gStabilization Time: 2.5 sTare Range: To capacity by subtractionTransportation Case: Available as an AccessoryUnits of Measurement: Ounce Troy; Pennyweight; Newton; Gram; Grain; Ounce; CaratWorking Environment: 50F 104F, 85%RH, non-condensing 10C 40C, 85% RH, non-condensingShipping Weight: 2.5 lbsShipping Dimensions: 9.00 x 5.00 x 10.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.