This item is Discontinued.

Ohaus Ohaus Compass CX2200 Portable Balance, 2200 g x 1 g 30428202

This item is Discontinued.

Ohaus

Ohaus Compass CX2200 Portable Balance, 2200 g x 1 g (Discontinued)

Mfr # 30428202
Zoro # G405173931
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30428202
Zoro #
G405173931
UPC #
-
Country of Origin
Canada

Description

Ohaus compass cx2200 portable balance, 2200 g x 1 g designed with energy efficiency in mind, the compass cx series offers a battery life of up to 1,000 continuous hours, allowing for uninterrupted operation. Featuring a slim, stackable and light-weight design, the cx fits ideally in lab, industrial, education and even household settings. The streamlined two-button operation means that the balance can be operated easily, and large backlit lcd display enables easy viewing of weighing results. features: applications: weighing, display hold display: liquid crystal display (lcd) with backlight operation: 3 aa batteries (included) or ac adapter (not included) communication: n/a construction: abs housing, stainless steel pan, transportation lock, slip-resistant feet design features: stability indicator, mechanical and software overload/underload protection, low battery indicator, auto shut-off

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.