This item is Discontinued.

Ohaus Ohaus® HH120 Portable Compact Digital Scale 120 g x 0.1 g, 3-1/4" x 3" Platform 71142842

Ohaus® HH120 Portable Compact Digital Scale 120 g x 0.1 g, 3-1/4" x 3" Platform (Discontinued)

  • Mfr # 71142842
  • Zoro # G705781850
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
71142842
Zoro #
G705781850
UPC #
-
Country of Origin
China

Description

Ohaus hh120 portable compact digital scale 120 g x 0.1 g, 3-1/4" x 3" platform these small hand-held balances that fit conveniently in the palm of the hand deliver high performance in a functional design. The hh series offers outstanding performance and exceptional value. applications: weighing display: liquid crystal display (lcd) operation: 2 aaa batteries (included) communication: n/a construction: abs housing and pan, protective snap-on cover design features: software overload/underload protection, external push-button calibration