Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ohaus Ohaus SHLD0415AL Light Duty Orbital Shaker, Analog, 120V 30391891

Ohaus SHLD0415AL Light Duty Orbital Shaker, Analog, 120V (Discontinued)

  • Mfr # 30391891
  • Zoro # G605978534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30391891
Zoro #
G605978534
UPC #
-
Country of Origin
United States

Description

Ohaus shld0415al light duty orbital shaker, analog, 120v dependable ohaus light duty shakers are designed for applications with loads up to 4 kg. Choose from two orbits and speed ranges to optimize your sample mix. One digital model dedicated for use with microplates, two digital models designed to work with accessories and a non-digital economical unit for everyday shaking. All models feature triple eccentric drive systems for stable shaking with microprocessor-control for reliable shaking action. features: applications: elisa assays, cell cultures, immunoassays, protein studies, bacterial and yeast cultures, staining/destaining, blotting techniques, dna studies display: easy-to-read, independent led displays for speed/time allow the operator to view all settings simultaneously (digital models) and basic control knobs with dial markings for speed/time (analog models) operation: detachable 3-wire cord and plug (included) construction: cast aluminum design features: non-slip mat (11.75 x 8.75 inches or 29.9 x 22.2 cm) included with all models except the microplate shaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.