Zoro Homepage

PCBA Kit, Blk, Plstc, 6inLx4inWx2inH

  • Mfr # 30097590

  • Zoro # G0180181


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Matte
Includes
Fixtures, Second Scale Board
Color
Black
Connection Ports
Scale Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30097590
Zoro #
G0180181
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
4 in
Overall Length
6 in

Details

Item
Scale PCBA Kit
Material
Plastic
Finish
Matte
Includes
Fixtures, Second Scale Board
Color
Black
Connection Ports
Scale Base
For Use With
Compact Scale
Compatible Mfg. Model Number
30070310
Interface
PCBA

Description

Scale PCBA Kit, Compatible Mfg. Model Number 30070310, Compatible Grainger Part Number 38TH26, Interface PCBA, Includes Fixtures, Second Scale Board, For Use With Compact Scale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.