Zoro Homepage

pH Electrolyte, 30mL

  • Mfr # 30100424

  • Zoro # G4362237


product price: $47.89
/ea

Key Features

Standards
SARA, TSCA
Shelf Life
3 mo
Chemical Container Type
Bottle
Concentration
0.1 %; Greater Than 99.3 %; Less Than 0.1; Less Than 0.5 %
CAS Number
110-44-1, 7447-40-7, 7647-01-0, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30100424
Zoro #
G4362237
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
30 mL

Details

Item
Buffer
Standards
SARA, TSCA
Shelf Life
3 mo
Chemical Container Type
Bottle
Concentration
0.1 %; Greater Than 99.3 %; Less Than 0.1; Less Than 0.5 %
CAS Number
110-44-1, 7447-40-7, 7647-01-0, 7732-18-5
Chemical Container Material
Plastic
Chemical Grade
Lab
Product Type
Buffer
Compatible Manufacturer Model Number
a-AB23PH -B, a-AB23PH -F, a-AB33M1 -F, a-AB33PH -F, a-AB41PH -F, ST210, ST2200 -B, ST2200 -F, ST230, ST260, ST270, ST272, ST300, ST300-B, ST300-G, ST310, ST320, ST320 IP67 3m, ST350, ST400-B, ST400-F, ST400-G, ST400M-B, ST400M-F, ST400M-G, ST5000-B, ST5000-F, STMICRO5, STMICRO8, STPURE, STSURF
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
H2O; KCl; HCl; C6H8O2
Volume
250 mL
Quantity
250
Container Type
Bottle
Compatible Product Type
pH Meter
REMOVE - Previous PI Node
P
Form
Liquid
Container Material
Plastic

Description

Buffer, Concentration 0.1 Percent; Greater Than 99.3 Percent; Less Than 0.1; Less Than 0.5 Percent, CAS Number 110-44-1, 7447-40-7, 7647-01-0, 7732-18-5, Chemical Formula H2O; KCl; HCl; C6H8O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 30 mL, Chemical Family Type Buffer, Shelf Life 3 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards SARA, TSCA, Special Information Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.