Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST2100-F
Zoro #
G2444709
UPC #
-
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
PH Meter
pH Range
0.00 to 14.00
Range
0.00 to 14.00
Waterproof
No
Automatic Temperature Compensation
Yes
Operating Temp. Range (F)
50 Degrees to 104 Degrees
Calibration
1 or 2 pt
Display
LCD
Auto Power Off
No
Temp. Accuracy
+/-0.5 Degrees C
Power Source
110/240V
Memory
Last Calibration Data
pH Resolution
0.01 pH
Number of Tests
0
pH Accuracy
+/-0.01
Operating Temp. Range (C)
5 Degrees to 40 Degrees
Product Type
pH Meter
Description
pH Meter, pH Range 0.00 to 14.00, Waterproof No, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Operating Temp. Range (C) 5 Degrees to 40 Degrees , Display LCD, Auto Power Off No, Memory Last Calibration Data, Calibration 1 or 2 pt., Power Source 110/240V, Manufacturers Warranty Length 1 yr., Range 0.00 to 14.00, Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.