Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pioneer Analytical PX124/E AM

  • Mfr # OH-30429846

  • Zoro # G104974525


product price: $4,039.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30429846
Zoro #
G104974525
UPC #
-
Country of Origin
China

Description

The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication. The PX offers high accuracy and repeatability for essential weighing applications in laboratory, industrial and education settings at an economical price point. Featuring a cast metal lower housing, sub-pan and stainless steel weighing pan, the PX is durably constructed for versatile, long-term use. PX features a second-line display for additional information/guidance, as well as USB/RS232 connectivity for easy communication. Draftshield models feature a static removal (ESR) bar for convenient grounding.
Maximum Capacity 120 g Readability0.0001 gPan Size90 mmInternal Calibration Not ApplicableDraftshieldIncluded Auxiliary Display ModelAvailable as an Accessory Battery LifeNot ApplicableCommunicationRS232; USBDimensions309 mm x 321 mm x 209 mm (HxLxW)Display2-Line LCD with BacklightInuse coverIncluded Legal for TradeNoLinearity ±0.0002 g Minimum Weight (USP, 0.1%, typical)200 mg Net Weight10 lb (4.5 kg) Pan ConstructionStainless Steel PowerAC Adapter (Included)Repeatability, typical0.0001 g Stabilization Time3 s Tare RangeTo capacity by subtractionUnits of MeasurementCarat; Custom; Grain; Gram; Hong Kong Tael; Kilogram; Mesghal; Milligram; Momme; Newton; Ounce; Ounce Troy; Pennyweight; Pound; Singapore Tael; Taiwan Tael; Tical; TolaWorking Environment50°F €“ 86°F, 80%RH, non-condensing; operability between 41°F and 104°F (10°C €“ 30°C, 80%RH, non-condensing; operability between 5°C and 40°C)Shipping Weight: 11 lbs
Shipping Dimensions: 13.00 x 13.00 x 9.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.