Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pioneer Precision Balance, Model PX163/E

  • Mfr # OH-30429848

  • Zoro # G316554959


product price: $2,129.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Pan Construction Stainless Steel
Display
Backlit Liquid Crystal Display (LCD)
Includes
Ac Adapter ; In-Use Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30429848
Zoro #
G316554959
UPC #
-
Country of Origin
China

Details

Housing Material
Pan Construction Stainless Steel
Display
Backlit Liquid Crystal Display (LCD)
Includes
Ac Adapter ; In-Use Cover

Description

The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.The PX offers high accuracy and repeatability for essential weighing applications in laboratory, industrial and education settings at an economical price point.Featuring a cast metal lower housing, sub-pan and stainless steel weighing pan, the PX is durably constructed for versatile, long-term use.PX features a second line display for additional information/guidance, & USB/RS232 connectivity for easy communication. Draftshield models feature a static removal ESR bar for convenient grounding.Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination.Metal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use cover.User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languages.Unit is not returnable without original packaging box and material. There are no exceptions.Display: Backlit Liquid Crystal Display LCD; Second line display for additional information or guidance dot matrix Communication: RS232 and USB device included; GLP/GMP data output with real-time clockOperation: AC adapter includedMaximum Capacity: 160 gReadability: 0.001 gPan Size: 120 mmInternal Calibration: Not ApplicableAuxiliary Display Model: Available as an AccessoryBattery Life: Not ApplicableDimensions: 309 mm x 321 mm x 209 mm HxLxWIn-Use Cover: IncludedNet Weight: 10 lb 4.5 kgPan Construction: Stainless SteelStabilization Time: 2 sUnits of Measurement: Milligram;Gram;Kilogram;Ounce;Pound;Carat;Pennyweight;Ounce Troy;Grain;Newton;Hong Kong Tael;Singapore Tael;Taiwan Tael;Momme;Tical;Mesghal;Tola;Baht;CustomCalibration: Requires external calibrationShipping Weight: 15.5 lbsShipping Dimensions: 22.00 x 15.00 x 12.00Research or further manufacturing use only,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.