Zoro Homepage

Pioneer Precision Balance, Model PX4201

  • Mfr # OH-30429844

  • Zoro # G404974515


product price: $2,549.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30429844
Zoro #
G404974515
UPC #
-
Country of Origin
China

Description

The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.The PX offers high accuracy and repeatability for essential weighing applications in laboratory, industrial and education settings at an economical price point.Featuring a cast metal lower housing, sub-pan and stainless steel weighing pan, the PX is durably constructed for versatile, long-term use.PX features a second line display for additional information/guidance, & USB/RS232 connectivity for easy communication. Draftshield models feature a static removal (ESR) bar for convenient grounding.Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination.Metal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use cover.User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languages.
Display: Backlit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix) Communication: RS232 and USB device (included); GLP/GMP data output with real-time clock Operation: AC adapter (included) Maximum Capacity: 4,200 g Readability: 0.1 g Pan Size: 180 mm Internal Calibration: InCal€šÃ‘¢ - Semi Automatic Auxiliary Display Model: Available as an Accessory Battery Life: Not Applicable Dimensions: 98 mm x 321 mm x 209 mm (HxLxW) In-Use Cover: Included Legal for Trade: No Net Weight: 7.7 lb (3.5 kg) Pan Construction: Stainless Steel Stabilization Time: 1 s Units of Measurement: Gram;Kilogram;Ounce;Pound;Carat;Pennyweight;Ounce Troy;Grain;Newton;Hong Kong Tael;Singapore Tael;Taiwan Tael;Momme;Tical;Mesghal;Tola;Baht;CustomShipping Weight: 15.5 lbs
Shipping Dimensions: 22.00 x 15.00 x 12.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.