Zoro Homepage

Pioneer Precision High Capacity, PX12001

  • Mfr # OH-30868075

  • Zoro # G116554890


product price: $4,129.99
/ea
Free Shipping & Returns

Key Features

Includes
Draft Shield; In-Use Cover; Communication Usb; Rs232; Usb Host; Power Ac Adapter
Housing Material
Pan Construction Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30868075
Zoro #
G116554890
UPC #
-
Country of Origin
China

Details

Includes
Draft Shield; In-Use Cover; Communication Usb; Rs232; Usb Host; Power Ac Adapter
Housing Material
Pan Construction Stainless Steel

Description

The Pioneer PX Series combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and educational settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.Maximum Capacity 12,000 gReadability 0.1 gPan Size 248 mm x 193 mmInternal Calibration InCalTM - Semi AutomaticDraftshield Auto Door Not ApplicableAuxiliary Display Model Available as an AccessoryBattery Life Not ApplicableCommunication USB; RS232Dimensions 321 mm x 101 mm x 209 mm LxHxWDisplay 2-Line LCD with BacklightIn-Use Cover IncludedLegal for Trade Not ApplicableLinearity 0.2 gMinimum Weight USP, 0.1%, typical 160 gNet Weight 7.7 lb 3.5 kgPan Construction Stainless SteelPower AC Adapter IncludedRepeatability, typical 0.1 gStabilization Time 1 sTare Range To capacity by subtractionUnits of Measurement Singapore Tael; Pennyweight; Ounce Troy; Kilogram; Grain; Tical; Custom; Newton; Momme; Taiwan Tael; Baht; Gram; Hong Kong Tael; Pound; Tola; Mesghal; Ounce; CaratWorking Environment operability guaranteed between 5C and 40C; 10C 30C, 80%RH, non-condensingShipping Weight: 7.9999 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.