
Pioneer Semi-Mirco, PX85
Mfr # OH-30475733
Zoro # G804974504
product price: $8,639.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30475733
Zoro #
G804974504
UPC #
-
Country of Origin
China
Description
The Pioneer PX5 combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX5 is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication. The PX5 offers high accuracy and repeatability for essential weighing applications in laboratory, industrial and education settings at an economical price point.Featuring a cast metal lower housing, sub-pan and stainless steel weighing pan, the PX5 is durably constructed for versatile, long-term use. The PX5 features a second line display for additional information or guidance, a static removal bar for convenient grounding, and USB and RS232 connectivity for easy communication.
Maximum Capacity:82 g Readability:0.01 mg Pan Size:80 mm Internal Calibration:AutoCal - Automatic Draftshield:Included Auxiliary Display Model:Available as an AccessoryBattery Life:Not Applicable Communication:RS232; USB Dimensions:309 mm x 321 mm x 209 mm (HxLxW) Display:2-Line LCD with Backlight Inuse cover:Included Legal for Trade: No Linearity ±:0.0001 g Minimum Weight (USP, 0.1%, typical):20 mg Net Weight:10 lb (4.5 kg) Pan Construction:Stainless Steel Power:AC Adapter (Included) Repeatability, typical:0.02 mg Stabilization Time:10 s Tare Range:To capacity by subtractionUnits of Measurement:Carat; Custom; Grain; Gram; Hong Kong Tael; Kilogram; Mesghal; Milligram; Momme; Newton; Ounce; Ounce Troy; Pennyweight; Pound; Singapore Tael; Taiwan Tael; Tical; Tola Working Environment:50°F €“ 86°F, 80%RH, non-condensing; operability between 41°F and 104°F (10°C €“ 30°C, 80%RH, non-condensing; operability between 5°C and 40°C)Shipping Weight: 11 lbs
Research or further manufacturing use only, not for food or drug use.
Maximum Capacity:82 g Readability:0.01 mg Pan Size:80 mm Internal Calibration:AutoCal - Automatic Draftshield:Included Auxiliary Display Model:Available as an AccessoryBattery Life:Not Applicable Communication:RS232; USB Dimensions:309 mm x 321 mm x 209 mm (HxLxW) Display:2-Line LCD with Backlight Inuse cover:Included Legal for Trade: No Linearity ±:0.0001 g Minimum Weight (USP, 0.1%, typical):20 mg Net Weight:10 lb (4.5 kg) Pan Construction:Stainless Steel Power:AC Adapter (Included) Repeatability, typical:0.02 mg Stabilization Time:10 s Tare Range:To capacity by subtractionUnits of Measurement:Carat; Custom; Grain; Gram; Hong Kong Tael; Kilogram; Mesghal; Milligram; Momme; Newton; Ounce; Ounce Troy; Pennyweight; Pound; Singapore Tael; Taiwan Tael; Tical; Tola Working Environment:50°F €“ 86°F, 80%RH, non-condensing; operability between 41°F and 104°F (10°C €“ 30°C, 80%RH, non-condensing; operability between 5°C and 40°C)Shipping Weight: 11 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.