Shop OHAUS
See all product information
Create Account
Plaform, Universal
- Mfr # 30770938
- Zoro # G722937766
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Hold Capacity
3 x 1 L flasks
Overall Width
22 cm
Wire Rope Length
30 cm
Product Type
Universal Platform
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30770938
- Zoro #
- G722937766
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 22 cm
- Wire Rope Length
- 30 cm
- Overall Length
- 30 cm
- Length
- 30 cm
Details
- Hold Capacity
- 3 x 1 L flasks
- Item
- Plaform
- Product Type
- Universal Platform
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Plaform, Universal
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.