Zoro Homepage

Platform Counting Bench Scale, LCD

  • Mfr # 30461631

  • Zoro # G3856140


product price: $1,949.40
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Capacity
50 lb
Scale Graduations
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30461631
Zoro #
G3856140
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Length
17 13/32 in
Overall Height
22 5/8 in
Overall Depth
17 3/8 in
Cord Length
60 in
Display Character Height
3/4 in

Details

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Capacity
50 lb
Scale Graduations
1 g
Scale Display
LCD
Includes
Internal Power Supply, Micro SD Slot, Power Cord, RS232 Cable
Washdown
No
Standards
IEC/EN 61010-1, Electromagnetic Compatibility: FCC Part 15 Class, Metrology: Measurement Canada (Indicator: NoA AM-6093, Platforms: NoA AM-6107), NTEP (Indicator: CC 18-065, Platforms: CC 18-077) Class lll, Product Safety: CAN/CSA C22.2 61010-1, UL61010-1
Color
Gray
Housing Material
Stainless Steel
Power Unit
100 to 240V AC
Application Modes
Checkweighing/Checkcounting, Dynamic Weighing/Display Hold, Percent Weighing, Piece Counting with Optimized APW, Weighing
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Platform Material
Stainless Steel
For Use With
General Weighing, Material Testing, Parts Counting
Item
Bench Scale
Bench Scale Type
Counting, General Purpose
Body Material
Stainless Steel
Basic Power Source
Battery/Electric
Voltage
100 to 240V AC
Scale Use Location
Shipping, Warehouse
Display Type
LCD
Battery Type
Lithium
Interface
RS232
Number of Display Characters
5
Scale Type
Bench
Batteries Required
Yes
Batteries Included
No
Scale Features
150% Overload Capacity Protection, Checkweighing Symbols With Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, User-Configurable Resolution Up to Dual Range 15,000D/3,000e (25000D/5000D For NTEP)
Weighing Surface Material
Aluminum
Plug Type
Three Prong
Scale Application
General Purpose
Scale Functions
Check Weighing, Dynamic Weighing (Display Hold), Parts Counting, Percent Weighing, Weighing
Calibration Certificate
No Certificate
Weight Capacity
50 lb

Description

Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 50 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 1 g, Overall Width 12 in, Overall Depth 17 3/8 in, Overall Height 22 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.