Zoro Homepage

Platform Counting Bench Scale, LCD

  • Mfr # 30461643

  • Zoro # G3856420


product price: $2,823.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Capacity
500 lb
Scale Graduations
10 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30461643
Zoro #
G3856420
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
24 in
Weighing Surface Width
24 in
Overall Width
24 in
Overall Length
30 13/32 in
Overall Height
47 3/8 in
Overall Depth
30 3/8 in
Cord Length
60 in
Display Character Height
3/4 in

Details

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Capacity
500 lb
Scale Graduations
10 g
Scale Display
LCD
Includes
Internal Power Supply, Micro SD Slot, Power Cord
Washdown
No
Power Unit
100 to 240V AC
Housing Material
Stainless Steel
Standards
IEC/EN 61010-1, Electromagnetic Compatibility: FCC Part 15 Class, Metrology: Measurement Canada (Indicator: NoA AM-6093, Platforms: NoA AM-6107), NTEP (Indicator: CC 18-065, Platforms: CC 18-077) Class lll, Product Safety: CAN/CSA C22.2 61010-1, UL61010-1
Color
Gray
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Platform Material
Stainless Steel
Application Modes
Checkweighing/Checkcounting, Dynamic Weighing/Display Hold, Percent Weighing, Piece Counting with Optimized APW, Weighing
Item
Bench Scale
For Use With
General Weighing, Material Testing, Parts Counting
Plug Type
Three Prong
Weight Capacity
500 lb
Basic Power Source
Battery/Electric
Calibration Certificate
No Certificate
Scale Application
General Purpose
Bench Scale Type
Counting, General Purpose
Display Type
LCD
Scale Functions
Check Weighing, Dynamic Weighing (Display Hold), Parts Counting, Percent Weighing, Weighing
Scale Use Location
Shipping, Warehouse
Batteries Required
Yes
Number of Display Characters
5
Scale Type
Bench
Scale Features
150% Overload Capacity Protection, Checkweighing Symbols With Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, User-Configurable Resolution Up to Dual Range 15,000D/3,000e (25000D/5000D For NTEP)
Body Material
Stainless Steel
Weighing Surface Material
Aluminum
Batteries Included
No
Voltage
100 to 240V AC
Battery Type
Lithium
Interface
RS232

Description

Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 500 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 10 g, Overall Width 24 in, Overall Depth 30 3/8 in, Overall Height 47 3/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.