Zoro Homepage

Platform Counting Bench Scale, LCD

  • Mfr # 30461647

  • Zoro # G3861521


product price: $3,453.30
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Capacity
1,000 lb
Scale Graduations
20 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30461647
Zoro #
G3861521
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
31 1/2 in
Weighing Surface Width
23 5/8 in
Overall Width
23 5/8 in
Overall Length
37 29/32 in
Overall Height
47 3/8 in
Overall Depth
37 7/8 in
Display Character Height
3/4 in
Cord Length
60 in

Details

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Capacity
1,000 lb
Scale Graduations
20 g
Scale Display
LCD
Includes
Internal Power Supply, Micro SD Slot, Power Cord, RS232 Cable
Washdown
No
Power Unit
100 to 240V AC
Color
Gray
Application Modes
Checkweighing/Checkcounting, Dynamic Weighing/Display Hold, Percent Weighing, Piece Counting with Optimized APW, Weighing
Standards
IEC/EN 61010-1, Electromagnetic Compatibility: FCC Part 15 Class, Metrology: Measurement Canada (Indicator: NoA AM-6093, Platforms: NoA AM-6107), NTEP (Indicator: CC 18-065, Platforms: CC 18-077) Class lll, Product Safety: CAN/CSA C22.2 61010-1, UL61010-1
Platform Material
Stainless Steel
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Housing Material
Stainless Steel
Item
Bench Scale
For Use With
General Weighing, Material Testing, Parts Counting
Scale Functions
Check Weighing, Dynamic Weighing (Display Hold), Parts Counting, Percent Weighing, Weighing
Weight Capacity
1,000 lb
Batteries Included
No
Battery Type
Lithium
Number of Display Characters
5
Scale Use Location
Shipping, Warehouse
Weighing Surface Material
Aluminum
Scale Features
150% Overload Capacity Protection, Checkweighing Symbols With Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, User-Configurable Resolution Up to Dual Range 15,000D/3,000e (25000D/5000D For NTEP)
Interface
RS232
Body Material
Stainless Steel
Plug Type
Three Prong
Scale Type
Bench
Batteries Required
Yes
Voltage
100 to 240V AC
Basic Power Source
Battery/Electric
Bench Scale Type
Counting, General Purpose
Scale Application
General Purpose
Display Type
LCD
Calibration Certificate
No Certificate

Description

Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 31 1/2 in, Weighing Surface Width 23 5/8 in, Weight Capacity 1,000 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 20 g, Overall Width 23 5/8 in, Overall Depth 37 7/8 in, Overall Height 47 3/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.