Zoro Homepage
This item is Discontinued.
Ohaus Poly Scoop, 10 x 2.5 in., 0.6 L 80850359

Poly Scoop, 10 x 2.5 in., 0.6 L (Discontinued)

  • Mfr # 80850359
  • Zoro # G7266956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80850359
Zoro #
G7266956
UPC #
-
Country of Origin
China

Details

Item
Poly Scoop,10 x 2.5 in.,0.6 L

Description

Poly Scoop,10 x 2.5 in.,0.6 L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.