
Portable Balance CX621
Mfr # OH-30428200
Zoro # G216554813
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Includes
3 Aa (Lr6) Batteries
Housing Material
Pan Construction Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30428200
Zoro #
G216554813
UPC #
-
Country of Origin
China
Details
Includes
3 Aa (Lr6) Batteries
Housing Material
Pan Construction Stainless Steel
Description
Designed with energy efficiency in mind, the Compass CX series offers a battery life of up to 1,000 continuous hours, allowing for uninterrupted operation. Featuring a slim, stackable and light-weight design, the CX fits ideally in lab, industrial, education, and even household settings. The streamlined two-button operation means that the balance can be operated easily, and large backlit LCD display enables easy viewing of weighing results.Applications Weighing, Display HoldDisplay Liquid Crystal Display LCD with backlightOperation 3 AA batteries included or AC adapter not includedCommunication N/AConstruction ABS housing, stainless steel pan, transportation lock, slip-resistant feetDesign Features Stability indicator, mechanical and software overload/underload protection, low battery indicator, auto shut-off Maximum Capacity: 620 gReadability: 0.1 gPan Size: 5.6 in x 5 in 142 mm x 128 mmBattery Life: 1001 Hours with Disposable BatteriesCommunication: Not applicableAuxiliary Display Model: Not ApplicableDimensions: 7.9 in x 1.6 in x 5.3 in 201 mm x 41 mm x 135 mm LxHxWDisplay: LCD Display with white backlightIn-Use Cover: NoLegal for Trade: Not ApplicableNet Weight: 1.1 lb 0.5 kgPan Construction: Stainless SteelPower: AC Adapter Not Included; 3 AA LR6 Batteries IncludedStabilization Time: 1.5 sTare Range: To capacity by subtractionTransportation Case: Available as an AccessoryUnits of Measurement: Newton; Gram; Ounce; Pound:OunceWorking Environment: 64F 77F, 80%RH, non-condensing 18C 25C, 80%RH, non-condensingShipping Weight: 1.1001 lbsShipping Dimensions: 5.30 x 1.60 x 7.90Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.