
Portable Balance NVT12000 AM
Mfr # OH-30456420
Zoro # G216555018
product price: $1,229.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Pan Construction Stainless Steel
Includes
Ac Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30456420
Zoro #
G216555018
UPC #
-
Country of Origin
Unknown
Details
Housing Material
Pan Construction Stainless Steel
Includes
Ac Adapter
Description
OHAUS raises the bar in price-performance ratio with the newly-designed Navigator series which is perfect for general weighing applications in laboratory, industrial and education settings. Ruggedly constructed and multifunctional, the Navigator's a powerful balance that can handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.Multi-Purpose Portable Balances Suitable for Everyday Weighing.Applications: Weighing, Parts Counting, Percent Weighing, CheckweighingDisplay: Liquid Crystal Display LCD with backlightOperation: AC adapter included or 4 C batteries not includedCommunication: RS232, USB, or Ethernet available as accessoriesConstruction: ABS housing, stainless steel pan, transportation lock, slip-resistant and adjustable feet, leveling bubbleDesign Features: Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings Maximum Capacity: 12,000 gReadability: 1 gPan Size: 6.9 in x 9.1 in 174 mm x 230 mmBattery Life: 270 Hours with Disposable BatteriesCommunication: Ethernet Available as an Accessory; RS232 Available as an Accessory; USB Available as an AccessoryAuxiliary Display Model: Not ApplicableDimensions: 9.8 in x 2.9 in x 9.5 in 250 mm x 74 mm x 240 mm LxHxWDisplay: LCD Display with white backlightIn-Use Cover: NoLegal for Trade: Not ApplicableLinearity : 2 gNet Weight: 3.3 lb 1.5 kgPan Construction: Stainless SteelPower: 4 C LR14 Batteries Not Included; AC Adapter IncludedRepeatability, typical: 1 gStabilization Time: 1 sTare Range: To capacity by subtractionTransportation Case: Available as an AccessoryUnits of Measurement: Ounce Troy; Pennyweight; Newton; Grain; Gram; Kilogram; Pound; Carat; Ounce; Pound:OunceWorking Environment: 50F 104F, 85%RH, non-condensing 10C 40C, 85% RH, non-condensing Shipping Weight: 3.2999 lbsShipping Dimensions: 9.80 x 2.90 x 9.50Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.