This item is Discontinued.

Ohaus Digital Compact Bench Scale 210g Capacity NV212

Digital Compact Bench Scale 210g Capacity (Discontinued)

  • Mfr # NV212
  • Zoro # G9179931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NV212
Zoro #
G9179931
UPC #
791090875868
Country of Origin
China

Dimensions

Weighing Surface Depth
4 11/16 in
Weighing Surface Width
4 5/8 in
Overall Height
2 9/32 in
Overall Width
8 in
Overall Length
8-13/32"

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
210g
Scale Graduations
0.01g
Scale Display
LCD
Washdown
No
Standards
C-Tick, CE Class B, FCC Class B, ICES-003 Class B, C-Tick, CCC, CE, cCSAus, KTL, PSE, TUV-GS, Directive 2002/96/EC on (WEEE), Directive 2002/95/EC On (RoHS), ISO 9001:2008, Class III with NIST, (NTEP), AM-5806
Application Modes
Weighing, Percent Weighing, Parts Counting, Check Weighing, Display Hold, Accumulate, Totalization
Scale Connection Ports
RS-232, USB or Ethernet Interface Kits
Scale Readability
0.01g
Includes
AC Adapter
Housing Material
ABS Plastic
Item
Compact Bench Scale
Power Unit
12VDC, 0.42A AC Adapter Included, 100-240V, 0.25A, 50 to 60Hz, Internal Rechargeable Lead Acid Battery, 6V1.2AH 100 hr. Typical Operation with 12 hr. Charge or 4C - LR14 Batteries Not Included
Platform Material
304 Stainless Steel
Material
ABS Plastic Housing With Stainless Steel Pan

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 4 11/16 in, Weighing Surface Width 4 5/8 in, Weighing Units g, Scale Graduations 0.01g, Overall Width 8 in, Overall Height 2 9/32 in, Washdown No, Standards C-Tick, CE Class B, FCC Class B, ICES-003 Class B, C-Tick, CCC, CE, cCSAus, KTL, PSE, TUV-GS, Directive 2002/96/EC on (WEEE), Directive 2002/95/EC On (RoHS), ISO 9001:2008, Class III with NIST, (NTEP), AM-5806, Includes AC Adapter

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.