Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NVT6401/1
Zoro #
G7587727
UPC #
-
Country of Origin
China
Dimensions
Weighing Surface Depth
7 in
Weighing Surface Width
9 in
Overall Length
9-7/8"
Overall Width
9 1/2 in
Overall Height
2 7/8 in
Details
Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
16 lb.
Scale Graduations
0.5g/0.001 lb
Scale Display
LCD
Washdown
No
Standards
C-Tick, CE Class B, FCC Class B, ICES-003 Class B, C-Tick, CCC, CE, cCSAus, KTL, PSE, TUV-GS, Directive 2002/96/EC on (WEEE), Directive 2002/95/EC On (RoHS), ISO 9001:2008, Class III with NIST, (NTEP), AM-5806
Housing Material
ABS Plastic
Includes
AC Adapter or Internal Rechargeable Battery
Power Unit
12VDC, 0.42A AC Adapter Included, 100-240V, 0.25A, 50 to 60Hz, Internal Rechargeable Lead Acid Battery, 6V1.2AH 100 hr. Typical Operation with 12 hr. Charge or 4C - LR14 Batteries Not Included
Scale Connection Ports
RS-232, USB or Ethernet Interface Kits
Item
Compact Bench Scale
Scale Readability
0.5g/0.001 lb.
Application Modes
Weighing, Percent Weighing, Parts Counting, Check Weighing, Display Hold, Accumulate, Totalization
Platform Material
304 Stainless Steel
Material
ABS Plastic Housing With Stainless Steel Pan
Description
Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 7 in, Weighing Surface Width 9 in, Weighing Units g, lb, Scale Graduations 0.5g/0.001 lb, Overall Width 9 1/2 in, Overall Height 2 7/8 in, Washdown No, Standards C-Tick, CE Class B, FCC Class B, ICES-003 Class B, C-Tick, CCC, CE, cCSAus, KTL, PSE, TUV-GS, Directive 2002/96/EC on (WEEE), Directive 2002/95/EC On (RoHS), ISO 9001:2008, Class III with NIST, (NTEP), AM-5806, Includes AC Adapter or Internal Rechargeable Battery
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.