This item is Discontinued.

Ohaus Digital Compact Bench Scale 22 lb. Capacity NVL10000/1

Digital Compact Bench Scale 22 lb. Capacity (Discontinued)

  • Mfr # NVL10000/1
  • Zoro # G9180035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVL10000/1
Zoro #
G9180035
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
8 in
Weighing Surface Width
7 5/8 in
Overall Height
2 7/8 in
Overall Length
11"
Overall Width
8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
22 lb.
Scale Graduations
1g/0.005 lb
Scale Display
LCD
Washdown
No
Includes
AC Adapter or Internal Rechargeable Battery
Scale Connection Ports
RS-232, USB or Ethernet Interface Kits
Application Modes
Weighing, Percent Weighing, Parts Counting, Check Weighing, Display Hold, Accumulate, Totalization
Scale Readability
1g/0.005 lb.
Platform Material
304 Stainless Steel
Item
Compact Bench Scale
Standards
C-Tick, CE Class B, FCC Class B, ICES-003 Class B, C-Tick, CCC, CE, cCSAus, KTL, PSE, TUV-GS, Directive 2002/96/EC on (WEEE), Directive 2002/95/EC On (RoHS), ISO 9001:2008, Class III with NIST, (NTEP), AM-5806
Housing Material
ABS Plastic
Power Unit
12VDC, 0.42A AC Adapter Included, 100-240V, 0.25A, 50 to 60Hz, Internal Rechargeable Lead Acid Battery, 6V1.2AH 100 hr. Typical Operation with 12 hr. Charge or 4C - LR14 Batteries Not Included
Material
ABS Plastic Housing With Stainless Steel Pan

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 8 in, Weighing Surface Width 7 5/8 in, Weighing Units g, lb, Scale Graduations 1g/0.005 lb, Overall Width 8 in, Overall Height 2 7/8 in, Washdown No, Standards C-Tick, CE Class B, FCC Class B, ICES-003 Class B, C-Tick, CCC, CE, cCSAus, KTL, PSE, TUV-GS, Directive 2002/96/EC on (WEEE), Directive 2002/95/EC On (RoHS), ISO 9001:2008, Class III with NIST, (NTEP), AM-5806, Includes AC Adapter or Internal Rechargeable Battery

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.