Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NVL2101/1
Zoro #
G9180017
UPC #
-
Country of Origin
China
Dimensions
Weighing Surface Depth
8 in
Weighing Surface Width
7 5/8 in
Overall Length
11"
Overall Width
8 in
Overall Height
2 7/8 in
Details
Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
4.6 lb.
Scale Graduations
0.1g/0.0005 lb
Scale Display
LCD
Washdown
No
Application Modes
Weighing, Percent Weighing, Parts Counting, Check Weighing, Display Hold, Accumulate, Totalization
Scale Connection Ports
RS-232, USB or Ethernet Interface Kits
Power Unit
12VDC, 0.42A AC Adapter Included, 100-240V, 0.25A, 50 to 60Hz, Internal Rechargeable Lead Acid Battery, 6V1.2AH 100 hr. Typical Operation with 12 hr. Charge or 4C - LR14 Batteries Not Included
Includes
AC Adapter or Internal Rechargeable Battery
Item
Compact Bench Scale
Housing Material
ABS Plastic
Standards
C-Tick, CE Class B, FCC Class B, ICES-003 Class B, C-Tick, CCC, CE, cCSAus, KTL, PSE, TUV-GS, Directive 2002/96/EC on (WEEE), Directive 2002/95/EC On (RoHS), ISO 9001:2008, Class III with NIST, (NTEP), AM-5806
Scale Readability
0.1g/0.0005 lb.
Platform Material
304 Stainless Steel
Material
ABS Plastic Housing With Stainless Steel Pan
Description
Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 8 in, Weighing Surface Width 7 5/8 in, Weighing Units g, lb, Scale Graduations 0.1g/0.0005 lb, Overall Width 8 in, Overall Height 2 7/8 in, Washdown No, Standards C-Tick, CE Class B, FCC Class B, ICES-003 Class B, C-Tick, CCC, CE, cCSAus, KTL, PSE, TUV-GS, Directive 2002/96/EC on (WEEE), Directive 2002/95/EC On (RoHS), ISO 9001:2008, Class III with NIST, (NTEP), AM-5806, Includes AC Adapter or Internal Rechargeable Battery
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.