Zoro Homepage

PR Series Analytical, PR224

  • Mfr # OH-30430061

  • Zoro # G504974507


product price: $4,089.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30430061
Zoro #
G504974507
UPC #
-
Country of Origin
China

Description

Offering accuracy and repeatability in essential weighing applications in laboratory, industrial and education settings, PR Analytical and Precision Balances deliver competitive performance at an economical price. Featuring RS232 connectivity for easy communication, and a backlit display and a simple interface for uncomplicated operation, the PR is perfectly designed for your workplace.The PR is equipped with 3 essential weighing modes, RS-232 connectivity for data transfer and storage, and internal calibration (in select models), making it ideal for routine weighing applications.Equipped with an easy-to-read, bright backlit display and a simple user interface, the PR is incredibly easy to operate, with almost no training required.The PR's small footprint saves desktop space while providing a large weighing surface. The PR is durably constructed, and features a stainless steel pan to withstand day-to-day use in the workplace.
Maximum Capacity 220 g Readability0.0001 g Pan Size3.5 in (90 mm) Internal Calibration InCal - Semi AutomaticDraftshieldIncluded Auto DoorNot Applicable Auxiliary Display ModelAvailable as an AccessoryBattery LifeNot Applicable Built-in IonizerNo CommunicationRS232 Dimensions11.9 in x 12.5 in x 7.9 in (303 mm x 317 mm x 201 mm) (HxLxW) DisplayLCD with backlight Inuse coverNo Legal for TradeNo Linearity ±0.0002 gMinimum Weight (USP, 0.1%, typical)200 mg Net Weight10 lb (4.5 kg) Pan ConstructionStainless Steel PowerAC Adapter (Included) Repeatability, typical0.0001 g Stabilization Time3 sTare RangeTo capacity by subtraction Units of MeasurementMilligram; Gram; Ounce; Carat; Pennyweight; Ounce Troy; Newton; Grain; Taiwan Tael; CustomWorking Environment50°F €“ 86°F, 80%RH, non-condensing; operability between 41°F and 104°F (10°C €“ 30°C, 80%RH, non-condensing; operability between 5°C and 40°C)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.