Digital Platform Bench Scale 60kg/150 lb. Capacity (Discontinued)
- Mfr # D71P60HL2
- Zoro # G9179633
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D71P60HL2
Zoro #
G9179633
UPC #
00030955632889
Country of Origin
China
Dimensions
Weighing Surface Depth
14 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Height
23 5/8 in
Overall Length
18-3/8"
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
60kg/150 lb.
Scale Graduations
5g/0.01 lb
Scale Display
LCD
Washdown
No
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, 80 hr. Life
Application Modes
Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Scale Connection Ports
RS-232, External Input
Item
Platform Bench Scale
Includes
Stainless Steel Column and Wall Bracket
Standards
OIML M1, ASTM, CL, F
Platform Material
Stainless Steel
Scale Readability
5g/0.01 lb.
Housing Material
Stainless Steel
Material
ABS Plastic Indicator, Stainless Steel Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcell
Description
Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weighing Units g, lb, Scale Graduations 5g/0.01 lb, Overall Width 12 in, Overall Height 23 5/8 in, Washdown No, Standards OIML M1, ASTM, CL, F, Includes Stainless Steel Column and Wall Bracket
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.