Digital Platform Bench Scale 60kg/150 lb. Capacity (Discontinued)
- Mfr # D71XW60HL2
- Zoro # G9179527
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D71XW60HL2
Zoro #
G9179527
UPC #
-
Country of Origin
China
Dimensions
Weighing Surface Depth
19 11/16 in
Weighing Surface Width
15 3/4 in
Overall Length
18-3/8"
Overall Width
12 in
Overall Height
23 5/8 in
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
60kg/150 lb.
Scale Graduations
5g/0.01 lb
Scale Display
LCD
Washdown
Yes
Standards
OIML M1, ASTM, CL, F
Item
Platform Bench Scale
Scale Readability
5g/0.01 lb.
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply
Housing Material
Steel
Scale Connection Ports
RS-232, External Input
Includes
Stainless Steel Column and Wall Bracket
Platform Material
Stainless Steel
Application Modes
Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Material
Stainless Steel Indicator, Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcellsafe Overload
Description
Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 19 11/16 in, Weighing Surface Width 15 3/4 in, Weighing Units g, lb, Scale Graduations 5g/0.01 lb, Overall Width 12 in, Overall Height 23 5/8 in, Washdown Yes, Standards OIML M1, ASTM, CL, F, Includes Stainless Steel Column and Wall Bracket
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.