Digital Platform Bench Scale 25 lb./10kg Capacity (Discontinued)
- Mfr # D71P10QR1
- Zoro # G9179563
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D71P10QR1
Zoro #
G9179563
UPC #
00728215331244
Country of Origin
China
Dimensions
Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Height
23 1/4 in
Overall Length
16-3/8"
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
10kg/25 lb.
Scale Graduations
1g/0.002 lb
Scale Display
LCD
Washdown
No
Scale Readability
1g/0.002 lb.
Application Modes
Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Platform Material
Stainless Steel
Item
Platform Bench Scale
Includes
Stainless Steel Column and Wall Bracket
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, 80 hr. Life
Housing Material
Stainless Steel
Standards
OIML M1, ASTM, CL, F
Scale Connection Ports
RS-232, External Input
Material
ABS Plastic Indicator, Stainless Steel Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcell
Description
Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units g, lb, Scale Graduations 1g/0.002 lb, Overall Width 12 in, Overall Height 23 1/4 in, Washdown No, Standards OIML M1, ASTM, CL, F, Includes Stainless Steel Column and Wall Bracket
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.