Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 25 lb. Capacity D71P10QR5

Digital Compact Bench Scale 25 lb. Capacity (Discontinued)

  • Mfr # D71P10QR5
  • Zoro # G9179676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D71P10QR5
Zoro #
G9179676
UPC #
00030955632735
Country of Origin
China

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Length
20-51/64"
Overall Width
12 in
Overall Height
3 23/32 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
25 lb.
Scale Graduations
1g/0.002 lb
Scale Display
LCD
Washdown
No
Scale Readability
1g/0.002 lb.
Item
Compact Bench Scale
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, 80 hr. Life
Application Modes
Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Standards
OIML M1, ASTM, CL, F
Includes
Stainless Steel Column and Wall Bracket
Scale Connection Ports
RS-232, External Input
Housing Material
Stainless Steel
Platform Material
Stainless Steel
Material
ABS Plastic Indicator, Stainless Steel Removable Weighing Platform, Aluminum Loadcell, Painted Steel Mounting Bracket And Base Construction

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units g, lb, Scale Graduations 1g/0.002 lb, Overall Width 12 in, Overall Height 3 23/32 in, Washdown No, Standards OIML M1, ASTM, CL, F, Includes Stainless Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.