Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 220 lb./100kg Capacity D71P100HL2

Digital Compact Bench Scale 220 lb./100kg Capacity (Discontinued)

  • Mfr # D71P100HL2
  • Zoro # G9179642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D71P100HL2
Zoro #
G9179642
UPC #
00030955632681
Country of Origin
China

Dimensions

Weighing Surface Depth
19 5/8 in
Weighing Surface Width
15 5/8 in
Overall Width
15 5/8 in
Overall Height
37 in
Overall Length
24-13/32"

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
100kg/250 lb.
Scale Graduations
10g/0.02 lb
Scale Display
LCD
Washdown
Yes
Housing Material
Stainless Steel
Item
Compact Bench Scale
Includes
Stainless Steel Column and Wall Bracket
Platform Material
Stainless Steel
Application Modes
Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, 80 hr. Life
Scale Connection Ports
RS-232, External Input
Scale Readability
10g/0.02 lb.
Standards
OIML M1, ASTM, CL, F
Material
ABS Plastic Indicator, Stainless Steel Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcell

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 19 5/8 in, Weighing Surface Width 15 5/8 in, Weighing Units g, lb, Scale Graduations 10g/0.02 lb, Overall Width 15 5/8 in, Overall Height 37 in, Washdown Yes, Standards OIML M1, ASTM, CL, F, Includes Stainless Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.