Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 30 lb./15kg Capacity D71XW15HR1

Digital Platform Bench Scale 30 lb./15kg Capacity (Discontinued)

  • Mfr # D71XW15HR1
  • Zoro # G9179493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D71XW15HR1
Zoro #
G9179493
UPC #
00030955632964
Country of Origin
China

Dimensions

Weighing Surface Depth
14 in
Weighing Surface Width
12 in
Overall Length
18-3/8"
Overall Width
12 in
Overall Height
23 5/8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
15kg/30 lb.
Scale Graduations
1g/0.002 lb
Scale Display
LCD
Washdown
No
Application Modes
Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Scale Connection Ports
RS-232, External Input
Housing Material
Steel
Scale Readability
1g/0.002 lb.
Item
Platform Bench Scale
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply
Includes
Stainless Steel Column and Wall Bracket
Standards
OIML M1, ASTM, CL, F
Platform Material
Stainless Steel
Material
Stainless Steel Indicator, Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcellsafe Overload

Description

Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weighing Units g, lb, Scale Graduations 1g/0.002 lb, Overall Width 12 in, Overall Height 23 5/8 in, Washdown No, Standards OIML M1, ASTM, CL, F, Includes Stainless Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.