Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 300 lb./150kg Capacity D71XW150HX2

Digital Platform Bench Scale 300 lb./150kg Capacity (Discontinued)

  • Mfr # D71XW150HX2
  • Zoro # G9179545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D71XW150HX2
Zoro #
G9179545
UPC #
00030955632957
Country of Origin
China

Dimensions

Weighing Surface Depth
21 5/8 in
Weighing Surface Width
16 1/2 in
Overall Height
37 in
Overall Width
16 1/2 in
Overall Length
26-13/32"

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
150kg/300 lb.
Scale Graduations
10g/0.02 lb
Scale Display
LCD
Washdown
Yes
Platform Material
Stainless Steel
Standards
OIML M1, ASTM, CL, F
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply
Scale Readability
10g/0.02 lb.
Includes
Stainless Steel Column and Wall Bracket
Scale Connection Ports
RS-232, External Input
Housing Material
Steel
Application Modes
Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Item
Platform Bench Scale
Material
Stainless Steel Indicator, Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcellsafe Overload

Description

Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 21 5/8 in, Weighing Surface Width 16 1/2 in, Weighing Units g, lb, Scale Graduations 10g/0.02 lb, Overall Width 16 1/2 in, Overall Height 37 in, Washdown Yes, Standards OIML M1, ASTM, CL, F, Includes Stainless Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.