Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D71P25QR5
Zoro #
G9179685
UPC #
00728215331336
Country of Origin
China
Dimensions
Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Height
3 23/32 in
Overall Width
12 in
Overall Length
20-51/64"
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
50 lb.
Scale Graduations
2g/0.005 lb
Scale Display
LCD
Washdown
No
Scale Connection Ports
RS-232, External Input
Scale Readability
2g/0.005 lb.
Platform Material
Stainless Steel
Housing Material
Stainless Steel
Includes
Stainless Steel Column and Wall Bracket
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, 80 hr. Life
Application Modes
Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Standards
OIML M1, ASTM, CL, F
Item
Compact Bench Scale
Material
ABS Plastic Indicator, Stainless Steel Removable Weighing Platform, Aluminum Loadcell, Painted Steel Mounting Bracket And Base Construction
Description
Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units g, lb, Scale Graduations 2g/0.005 lb, Overall Width 12 in, Overall Height 3 23/32 in, Washdown No, Standards OIML M1, ASTM, CL, F, Includes Stainless Steel Column and Wall Bracket
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.