Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D71P50QL5
Zoro #
G9179694
UPC #
00030955632872
Country of Origin
China
Dimensions
Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Overall Width
18 in
Overall Length
26-51/64"
Overall Height
4 1/2 in
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
100 lb.
Scale Graduations
2g/0.005 lb
Scale Display
LCD
Washdown
No
Standards
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing, Counting, Checkweighing, Percentage Weighing, Auto Tare, Accumulation, Library of Up to 256 Records, Optional Alibi Memory
Scale Readability
2g/0.005 lb.
Scale Connection Ports
RS-232, External Input
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, Not Included, 80 hr. Life
Item
Compact Bench Scale
Platform Material
Stainless Steel
Housing Material
Stainless Steel
Includes
Stainless Steel Column and Wall Bracket
Material
ABS Plastic Indicator, Stainless Steel Removable Weighing Platform, Aluminum Loadcell, Painted Steel Mounting Bracket And Base Construction
Description
Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units g, lb, Scale Graduations 2g/0.005 lb, Overall Width 18 in, Overall Height 4 1/2 in, Washdown No
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.