Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 60/150 lb. Capacity D51XW60HR1

Digital Platform Bench Scale 60/150 lb. Capacity (Discontinued)

  • Mfr # D51XW60HR1
  • Zoro # G9179816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D51XW60HR1
Zoro #
G9179816
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
19 5/8 in
Weighing Surface Width
15 5/8 in
Overall Width
15 3/8 in
Overall Length
37"
Overall Height
24 7/16 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
60/150 lb.
Scale Graduations
5g/0.01 lb
Scale Display
LCD
Washdown
No
Includes
Stainless Steel Column and Wall Bracket
Scale Readability
5g/0.01 lb.
Scale Connection Ports
Bidirectional RS-232
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Item
Platform Bench Scale
Housing Material
Stainless Stee
Standards
NTEP (CC No. 08-039 for Indicator, 99-203A3 for Bases), Measurement Canada (Approval No. AM-5687 for Indicator, AM-5675 for Bases), cULus 2005/95/EC Low Voltage Directive: EN60950-1:2001, FCC Part 15 Class A 2004/108/EC EMC Directive: EN61326-1:1997, +A1:1998, +A2:2001, + A3 Greater Than2003, Directive 2002/96/EC On Waste Electrical and Electronic Equipment (WEEE), ISO 9001:2008
Platform Material
Stainless Steel
Material
Stainless Steel Indicator, Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcell

Description

Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 19 5/8 in, Weighing Surface Width 15 5/8 in, Weighing Units g, lb, Scale Graduations 5g/0.01 lb, Overall Width 15 3/8 in, Overall Height 24 7/16 in, Washdown No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.