Digital Platform Bench Scale 220 lb./100kg Capacity (Discontinued)
- Mfr # D51XW100HL2
- Zoro # G9179834
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D51XW100HL2
Zoro #
G9179834
UPC #
-
Country of Origin
China
Dimensions
Weighing Surface Depth
19 5/8 in
Weighing Surface Width
15 5/8 in
Overall Height
24 7/16 in
Overall Length
37"
Overall Width
15 3/8 in
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
100kg/250 lb.
Scale Graduations
10g/0.02 lb
Scale Display
LCD
Washdown
No
Item
Platform Bench Scale
Scale Readability
10g/0.02 lb.
Scale Connection Ports
Bidirectional RS-232
Platform Material
Stainless Steel
Includes
Stainless Steel Column and Wall Bracket
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply
Standards
Housing Material
Stainless Stee
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Material
Stainless Steel Indicator, Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcell
Description
Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 19 5/8 in, Weighing Surface Width 15 5/8 in, Weighing Units g, lb, Scale Graduations 10g/0.02 lb, Overall Width 15 3/8 in, Overall Height 24 7/16 in, Washdown No
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.