Digital Compact Bench Scale 220 lb./100kg Capacity (Discontinued)
- Mfr # D71P100QL5
- Zoro # G9179703
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D71P100QL5
Zoro #
G9179703
UPC #
00030955632711
Country of Origin
China
Dimensions
Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Overall Length
26-51/64"
Overall Height
4 1/2 in
Overall Width
18 in
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
100kg/250 lb.
Scale Graduations
10g/0.02 lb
Scale Display
LCD
Washdown
No
Item
Compact Bench Scale
Scale Readability
10g/0.02 lb.
Standards
Includes
Stainless Steel Column and Wall Bracket
Platform Material
Stainless Steel
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing, Counting, Checkweighing, Percentage Weighing, Auto Tare, Accumulation, Library of Up to 256 Records, Optional Alibi Memory
Scale Connection Ports
RS-232, External Input
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, Not Included, 80 hr. Life
Housing Material
Stainless Steel
Material
ABS Plastic Indicator, Stainless Steel Removable Weighing Platform, Aluminum Loadcell, Painted Steel Mounting Bracket And Base Construction
Description
Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units g, lb, Scale Graduations 10g/0.02 lb, Overall Width 18 in, Overall Height 4 1/2 in, Washdown No
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.