Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 500 lb./250kg Capacity D71P250QX5

Digital Compact Bench Scale 500 lb./250kg Capacity (Discontinued)

  • Mfr # D71P250QX5
  • Zoro # G9179712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D71P250QX5
Zoro #
G9179712
UPC #
00030955632797
Country of Origin
China

Dimensions

Weighing Surface Depth
24 in
Weighing Surface Width
24 in
Overall Length
32-7/8"
Overall Height
5 7/16 in
Overall Width
24 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
250kg/500 lb.
Scale Graduations
20g/0.05 lb
Scale Display
LCD
Washdown
No
Standards
NTEP (CC No. 09-102 for Indicator, 01-048A1 for Square Bases, 99-203A3 for Rectangular Bases)/Measurement Canada (Approval No. AM-5762 for Indicator, AM-5719 for Square Bases, AM-5675 for Rectangular Bases), cULus 2005/95/EC Low Voltage Directive: EN60950-1:2001, FCC Part 15 Class A 2004/108/EC, Directive 202/96/EC WEEE, ISO 9001:2008
Housing Material
Stainless Steel
Includes
Stainless Steel Column and Wall Bracket
Item
Compact Bench Scale
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing, Counting, Checkweighing, Percentage Weighing, Auto Tare, Accumulation, Library of Up to 256 Records, Optional Alibi Memory
Scale Readability
20g/0.05 lb.
Scale Connection Ports
RS-232, External Input
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, Not Included, 80 hr. Life
Platform Material
Stainless Steel
Material
ABS Plastic Indicator, Stainless Steel Removable Weighing Platform, Aluminum Loadcell, Painted Steel Mounting Bracket And Base Construction

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weighing Units g, lb, Scale Graduations 20g/0.05 lb, Overall Width 24 in, Overall Height 5 7/16 in, Washdown No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.