Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 3200g Capacity PA3202

Digital Compact Bench Scale 3200g Capacity (Discontinued)

  • Mfr # PA3202
  • Zoro # G9796936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3202
Zoro #
G9796936
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
7 1/8 in
Weighing Surface Width
7 1/8 in
Overall Width
7 45/64 in
Overall Length
12-39/64"
Overall Height
3 39/64 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
3200g
Scale Graduations
0.01g
Scale Display
LCD
Washdown
No
Power Unit
100 to 240VAC, 0.3A, 50/60 Hz
Standards
FCC Part 15 Class A, CE, EN61326 Class A, C Tick, AS/NZS4251.1, AS/NZS4252.1
Item
Compact Bench Scale
Housing Material
ABS Plastic
Scale Connection Ports
RS-232
Scale Readability
0.01g
Application Modes
Weighing, Parts Counting, Percent Weighing, Animal/Dynamic Weighing, Density Determination
Includes
AC Adapter
Platform Material
Stainless Steel

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 7 1/8 in, Weighing Surface Width 7 1/8 in, Weighing Units g, Scale Graduations 0.01g, Overall Width 7 45/64 in, Overall Height 3 39/64 in, Washdown No, Standards FCC Part 15 Class A, CE, EN61326 Class A, C Tick, AS/NZS4251.1, AS/NZS4252.1, Includes AC Adapter

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.