Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 4200g Capacity PA4201

Digital Compact Bench Scale 4200g Capacity (Discontinued)

  • Mfr # PA4201
  • Zoro # G9796927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4201
Zoro #
G9796927
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
7 1/8 in
Weighing Surface Width
7 1/8 in
Overall Width
7 45/64 in
Overall Length
12-39/64"
Overall Height
3 39/64 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
4200g
Scale Graduations
0.1g
Scale Display
LCD
Washdown
No
Platform Material
Stainless Steel
Includes
AC Adapter
Item
Compact Bench Scale
Standards
FCC Part 15 Class A, CE, EN61326 Class A, C Tick, AS/NZS4251.1, AS/NZS4252.1
Scale Readability
0.1g
Scale Connection Ports
RS-232
Housing Material
ABS Plastic
Power Unit
100 to 240VAC, 0.3A, 50/60 Hz
Application Modes
Weighing, Parts Counting, Percent Weighing, Animal/Dynamic Weighing, Density Determination

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 7 1/8 in, Weighing Surface Width 7 1/8 in, Weighing Units g, Scale Graduations 0.1g, Overall Width 7 45/64 in, Overall Height 3 39/64 in, Washdown No, Standards FCC Part 15 Class A, CE, EN61326 Class A, C Tick, AS/NZS4251.1, AS/NZS4252.1, Includes AC Adapter

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.