Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 500 lb./250kg Capacity D71P250QX2

Digital Platform Bench Scale 500 lb./250kg Capacity (Discontinued)

  • Mfr # D71P250QX2
  • Zoro # G9179597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D71P250QX2
Zoro #
G9179597
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
24 in
Weighing Surface Width
24 in
Overall Height
37 in
Overall Length
28-2/3"
Overall Width
24 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
250kg/500 lb.
Scale Graduations
20g/0.05 lb
Scale Display
LCD
Washdown
No
Standards
OIML M1, ASTM, CL, F
Platform Material
Stainless Steel
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, 80 hr. Life
Scale Readability
20g/0.05 lb.
Housing Material
Stainless Steel
Application Modes
Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Item
Platform Bench Scale
Includes
Stainless Steel Column and Wall Bracket
Scale Connection Ports
RS-232, External Input
Material
ABS Plastic Indicator, Stainless Steel Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcell

Description

Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weighing Units g, lb, Scale Graduations 20g/0.05 lb, Overall Width 24 in, Overall Height 37 in, Washdown No, Standards OIML M1, ASTM, CL, F, Includes Stainless Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.