Digital Platform Bench Scale 60 lb./30kg Capacity (Discontinued)
- Mfr # D71XW30HR1
- Zoro # G9179502
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D71XW30HR1
Zoro #
G9179502
UPC #
00030955633008
Country of Origin
China
Dimensions
Weighing Surface Depth
14 in
Weighing Surface Width
12 in
Overall Height
23 5/8 in
Overall Width
12 in
Overall Length
18-3/8"
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
30kg/60 lb.
Scale Graduations
2g/0.005 lb
Scale Display
LCD
Washdown
Yes
Platform Material
Stainless Steel
Includes
Stainless Steel Column and Wall Bracket
Housing Material
Steel
Application Modes
Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Scale Readability
2g/0.005 lb.
Standards
OIML M1, ASTM, CL, F
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply
Scale Connection Ports
RS-232, External Input
Item
Platform Bench Scale
Material
Stainless Steel Indicator, Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcellsafe Overload
Description
Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weighing Units g, lb, Scale Graduations 2g/0.005 lb, Overall Width 12 in, Overall Height 23 5/8 in, Washdown Yes, Standards OIML M1, ASTM, CL, F, Includes Stainless Steel Column and Wall Bracket
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.