Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 50kg/100 lb. Capacity D71P50QL2

Digital Platform Bench Scale 50kg/100 lb. Capacity (Discontinued)

  • Mfr # D71P50QL2
  • Zoro # G8479265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D71P50QL2
Zoro #
G8479265
UPC #
00030955632865
Country of Origin
China

Dimensions

Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Overall Length
22-2/3"
Overall Width
18 in
Overall Height
37 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
50kg/100 lb.
Scale Graduations
5g/0.01 lb
Scale Display
LCD
Washdown
No
Housing Material
Stainless Steel
Scale Connection Ports
RS-232, External Input
Item
Platform Bench Scale
Application Modes
Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Standards
OIML M1, ASTM, CL, F
Scale Readability
5g/0.01 lb.
Includes
Stainless Steel Column and Wall Bracket
Platform Material
Stainless Steel
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, 80 hr. Life
Material
ABS Plastic Indicator, Stainless Steel Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcell

Description

Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units g, lb, Scale Graduations 5g/0.01 lb, Overall Width 18 in, Overall Height 37 in, Washdown No, Standards OIML M1, ASTM, CL, F, Includes Stainless Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.