Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 50kg/100 lb. Capacity D71XW50WL4

Digital Platform Bench Scale 50kg/100 lb. Capacity (Discontinued)

  • Mfr # D71XW50WL4
  • Zoro # G9179466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D71XW50WL4
Zoro #
G9179466
UPC #
00030955633015
Country of Origin
China

Dimensions

Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Overall Length
22-2/3"
Overall Width
18 in
Overall Height
37 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
50kg/100 lb.
Scale Graduations
5g/0.01 lb
Scale Display
LCD
Washdown
Yes
Application Modes
Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Standards
OIML M1, ASTM, CL, F
Includes
Stainless Steel Column and Wall Bracket
Platform Material
Stainless Steel
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, 80 hr. Life
Housing Material
Stainless Steel
Item
Platform Bench Scale
Scale Connection Ports
RS-232, External Input
Scale Readability
5g/0.01 lb.
Material
ABS Plastic Indicator, Stainless Steel Removable Weighing Platform, Loadcell, Column And Base Construction

Description

Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units g, lb, Scale Graduations 5g/0.01 lb, Overall Width 18 in, Overall Height 37 in, Washdown Yes, Standards OIML M1, ASTM, CL, F, Includes Stainless Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.