Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 60kg/150 lb. Capacity D71P60HR1

Digital Platform Bench Scale 60kg/150 lb. Capacity (Discontinued)

  • Mfr # D71P60HR1
  • Zoro # G9179624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D71P60HR1
Zoro #
G9179624
UPC #
00030955632902
Country of Origin
China

Dimensions

Weighing Surface Depth
19 5/8 in
Weighing Surface Width
15 5/8 in
Overall Height
37 in
Overall Width
15 5/8 in
Overall Length
24 13/32 in
Overall Depth
24 3/8 in
Cord Length
60 in
Display Character Height
1 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
60 kg, 150 lb
Scale Graduations
5 g/0.01 lb
Scale Display
LCD
Washdown
No
Item
Bench Scale
Scale Connection Ports
External Input, RS-232
Scale Readability
5g/0.01 lb.
Application Modes
Accumulation, Checkweighing, Counting, Display Hold, Dynamic Weighing, Library, Optional Alibi Memory, Percent Weighing, Static Weighing (Single or Dual Range)
Standards
ASTM, CL, F, OIML M1
Includes
Stainless Steel Column and Wall Bracket
Housing Material
Stainless Steel
Power Unit
(6) C Cell Batteries, 100-240V AC, 50 to 60Hz Internal Universal Power Supply, 80 hr Life
Platform Material
Stainless Steel
Weighing Surface Material
Steel
Voltage
100 to 240V AC
Scale Application
Packaging
Weight Capacity
150 lb
Batteries Required
Yes
Scale Features
125% Overload Protection
Number of Display Characters
6
Bench Scale Type
Counting, General Purpose
Number of Batteries Included
1
Number of Batteries Required
1
Scale Use Location
Shipping, Warehouse
Interface
RS232
Calibration Certificate
No Certificate
Scale Functions
Parts Counting, Weighing
Scale Type
Platform Bench
Color
Gray
Body Material
Stainless Steel
Batteries Included
Yes
Basic Power Source
Battery/Electric
Display Type
LCD
Battery Type
Lead Acid
Plug Type
Three Prong
Material
ABS Plastic Indicator, Stainless Steel Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcell

Description

Bench Scale, Scale Application Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 19 5/8 in, Weighing Surface Width 15 5/8 in, Weight Capacity 150 lb, Weighing Units g, lb, Scale Graduations 5 g/0.01 lb, Overall Width 15 5/8 in, Overall Depth 24 3/8 in, Overall Height 37 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD, Scale Functions Parts Counting, Weighing, Scale Features 125 Percent Overload Protection

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.