Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 60kg/150 lb. Capacity D71XW60HR1

Digital Platform Bench Scale 60kg/150 lb. Capacity (Discontinued)

  • Mfr # D71XW60HR1
  • Zoro # G9179511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D71XW60HR1
Zoro #
G9179511
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
14 in
Weighing Surface Width
15 5/8 in
Overall Height
37 in
Overall Length
24-13/32"
Overall Width
15 5/8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
60kg/150 lb.
Scale Graduations
5g/0.01 lb
Scale Display
LCD
Washdown
No
Housing Material
Steel
Standards
OIML M1, ASTM, CL, F
Platform Material
Stainless Steel
Scale Connection Ports
RS-232, External Input
Includes
Stainless Steel Column and Wall Bracket
Application Modes
Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Item
Platform Bench Scale
Scale Readability
5g/0.01 lb.
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply
Material
Stainless Steel Indicator, Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcellsafe Overload

Description

Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 14 in, Weighing Surface Width 15 5/8 in, Weighing Units g, lb, Scale Graduations 5g/0.01 lb, Overall Width 15 5/8 in, Overall Height 37 in, Washdown No, Standards OIML M1, ASTM, CL, F, Includes Stainless Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.