Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 600 lb./300kg Capacity D71P300HX2

Digital Platform Bench Scale 600 lb./300kg Capacity (Discontinued)

  • Mfr # D71P300HX2
  • Zoro # G9179667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D71P300HX2
Zoro #
G9179667
UPC #
00728215331343
Country of Origin
China

Dimensions

Weighing Surface Depth
21 5/8 in
Weighing Surface Width
16 1/2 in
Overall Height
37 in
Overall Length
26-13/32"
Overall Width
16 1/2 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
300kg/600 lb.
Scale Graduations
20g/0.05 lb
Scale Display
LCD
Washdown
No
Scale Connection Ports
RS-232, External Input
Application Modes
Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Includes
Stainless Steel Column and Wall Bracket
Housing Material
Stainless Steel
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, 80 hr. Life
Standards
OIML M1, ASTM, CL, F
Platform Material
Stainless Steel
Scale Readability
20g/0.05 lb.
Item
Platform Bench Scale
Material
ABS Plastic Indicator, Stainless Steel Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcell

Description

Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 21 5/8 in, Weighing Surface Width 16 1/2 in, Weighing Units g, lb, Scale Graduations 20g/0.05 lb, Overall Width 16 1/2 in, Overall Height 37 in, Washdown No, Standards OIML M1, ASTM, CL, F, Includes Stainless Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.