Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 30 lb. Capacity D51XW15HR1

Digital Platform Bench Scale 30 lb. Capacity (Discontinued)

  • Mfr # D51XW15HR1
  • Zoro # G9179791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D51XW15HR1
Zoro #
G9179791
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
14 in
Weighing Surface Width
12 in
Overall Height
23 5/8 in
Overall Length
18-3/8"
Overall Width
12 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
30 lb.
Scale Graduations
1g/0.002 lb
Scale Display
LCD
Washdown
No
Scale Connection Ports
Bidirectional RS-232
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Includes
Stainless Steel Column and Wall Bracket
Housing Material
Stainless Stee
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply
Standards
NTEP (CC No. 08-039 for Indicator, 99-203A3 for Bases), Measurement Canada (Approval No. AM-5687 for Indicator, AM-5675 for Bases), cULus 2005/95/EC Low Voltage Directive: EN60950-1:2001, FCC Part 15 Class A 2004/108/EC EMC Directive: EN61326-1:1997, +A1:1998, +A2:2001, + A3 Greater Than2003, Directive 2002/96/EC On Waste Electrical and Electronic Equipment (WEEE), ISO 9001:2008
Scale Readability
1g/0.002 lb.
Platform Material
Stainless Steel
Item
Platform Bench Scale
Material
Stainless Steel Indicator, Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcell

Description

Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weighing Units g, lb, Scale Graduations 1g/0.002 lb, Overall Width 12 in, Overall Height 23 5/8 in, Washdown No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.