Zoro Homepage

Printer Paper, Paper

  • Mfr # 80251931

  • Zoro # G0551741


product price: $22.39
/ea

Key Features

Material
Paper
Finish
Smooth
For Use With
Thermal Printers
Color
White
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80251931
Zoro #
G0551741
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Length
3 in
Overall Width
4 in
Width
2 1/2 in
Length
200 ft

Details

Item
Scale Printer Paper
Material
Paper
Finish
Smooth
For Use With
Thermal Printers
Color
White
Compatible Mfg. Model Number
80251992

Description

Scale Printer Paper, Compatible Grainger Part Number 13P632, Compatible Mfg. Model Number 80251992, Color White, Length 200 ft, Width 2 1/2 in, Material Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.