Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Pro Analytical Precision Balance, 65g Cap AV64C

Pro Analytical Precision Balance, 65g Cap (Discontinued)

  • Mfr # AV64C
  • Zoro # G9454051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV64C
Zoro #
G9454051
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Width
3 1/2 in

Details

Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Capacity
65g
Scale Display
LCD
Scale Connection Ports
RS-232, Optional 2nd RS-232, USB
Platform Material
Stainless Steel
Power Unit
AC Adapter or (4) AA Batteries
Standards
OIML F1, ASTM CL 2
Application Modes
Weighing, Animal, Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
Housing Material
ABS Plastic
Item
Pro Analytical Precision Balance Scale

Description

Pro Analytical Precision Balance Scale, Scale Display LCD, Weighing Surface Width 3 1/2 in, Standards OIML F1, ASTM CL 2

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.