Probe Kit, SS, 1/2 in W
- Mfr # 30400246
- Zoro # G2116447
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Base Material
Aluminum
For Use With
Dry Block Heaters
Width
0.5 in
Height
18 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30400246
- Zoro #
- G2116447
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.5 in
- Height
- 18 in
- Depth
- 0.5 in
- Overall Width
- 1/2 in
Details
- Item
- Probe Kit
- Base Material
- Aluminum
- For Use With
- Dry Block Heaters
- Material
- Stainless Steel
- Product Type
- Probe Kit
- Compatible Product Type
- Dry Block Heaters
- Shell Material
- Stainless Steel
Description
Probe Kit, Material Stainless Steel, For Use With Dry Block Heaters, Temp. Range (C) n/a, Accuracy N/A, Height 18.0 In., Width 0.5 In., Depth 0.50 In., Base Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.